Shop All Desk Lamps
Black & Decker
Desk Lamp with USB Charging Port, True White LED + 16M RGB Colors
Mfr # LED-USB2100-BKG-AMZ
Zoro # G309220366
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic lamp shade, base, aluminum arm
- Color Grey, Silver
- Height 19.09 in
- Depth 6.5 in
- Width 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # LED-USB2100-BKG-AMZ
- Zoro # G309220366
- UPC # 842048035800
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 19.09 in |
Depth | 6.5 in |
Width | 3.54 in |
Details
Material | Plastic lamp shade, base, aluminum arm |
Color | Grey, Silver |
Description
Durable, sleek, and carefully crafted withanodized aluminumbeams for premium strength and durability, our Verve Designer series offers a range of models and options for work, play, and relaxation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Worklight W/25Ft 18/2, 60 LED (SL-2125)
- GE LAMPS GE LIGHTING 25W, T5 PL Plug-In Fluorescent Light Bulb (F40/25BX/SPX35/IS/WM)
- POINT LIGHTING FAA L-810 Single Obstruction Light AC (POL-21006-1F-R-34B-S2)
- ILC Replacement For PHILIPS 65BR30FL55 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-4BEZ-1)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Desk Lamp (VLED1812GRAY-BD)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, True White LED + 16M RGB Colors (LED-QI2100-BKG-AMZ)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, Automatic Circadian Lighting + 16M RGB Colors (LED2200-QI-BK)
- BLACK & DECKER 2-in-1 LED Clamp Light, Automatic Circadian Lighting + 16M RGB Colors (LED2200-CL-BK)
- BLACK & DECKER Smart Desk Lamp w/USB Charging Port, Automatic Circadian Lighting + 16M RGB Colors (LED2200-USBSM-BK)
- BLACK & DECKER Smart Desk Lamp, Works with Alexa, True White LED + 16M RGB Colors, USB Charging Port (LED2100-USBSM)
- HASTINGS HOME Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home and Office, Black (787142IHX)
- Black & Decker Desk Lamps