Shop All Desk Lamps
Black & Decker
Desk Lamp with Qi Wireless Charger, Automatic Circadian Lighting + 16M RGB Colors
Mfr # LED2200-QI-BK
Zoro # G605808299
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic lamp shade, base, aluminum arm
- Finish grey, silver
- Color grey, silver
- Height 18.7
- Depth 6.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # LED2200-QI-BK
- Zoro # G605808299
- UPC # 842048035848
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 18.7 |
Depth | 6.69 |
Details
Material | plastic lamp shade, base, aluminum arm |
Finish | grey, silver |
Color | grey, silver |
Description
Durable, sleek, and carefully crafted withanodized aluminumbeams for premium strength and durability, our Verve Designer series offers a range of models and options for work, play, and relaxation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Longstar Fe-us-55w/50k replacement light bulb lamp (FE-US-55W/50K LONGSTAR)
- ILC Replacement for Aqua Ultraviolet A20025 replacement light bulb lamp (A20025 AQUA ULTRAVIOLET)
- DYNATRAP UV REPL. BULBS 6W PK/2 (32050)
- LUMAPRO Landscape Light, Hood for 6MPC0 (6MPC1)
- BLACK & DECKER 2-in-1 LED Clamp Light, Automatic Circadian Lighting + 16M RGB Colors (LED2200-CL-BK)
- BLACK & DECKER Desk Lamp with USB Charging Port, Automatic Circadian Lighting + 16M RGB Colors, High Quality LED's (LED2200-USB-BK)
- BLACK & DECKER Smart Desk Lamp w/USB Charging Port, Automatic Circadian Lighting + 16M RGB Colors (LED2200-USBSM-BK)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Desk Lamp (VLED1812GRAY-BD)
- BLACK & DECKER Smart Desk Lamp, Works with Alexa, True White LED + 16M RGB Colors, USB Charging Port (LED2100-USBSM)
- BLACK & DECKER LED Clamp Light, Fits Shelves, Cubicles & Headboards, True White LED + 16M RGB Colors (LED-CL2100-BKG-AMZ)
- WALDMANN LIGHTING CO Waldmann TEVISIO LED, 39in Reach, 3.5D + 8D, 13W, 5000K, Dimmable, with Segment Switching (113714000-00805257)
- Black & Decker Desk Lamps