Shop All Refrigerators
Black & Decker
Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Feet, VCM
Mfr # BCRK25V
Zoro # G609256775
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Depth 26.6
- Width 18.5"
- Overall Height 17.5
- Voltage 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # BCRK25V
- Zoro # G609256775
- UPC # 819813013257
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 26.6 |
Width | 18.5" |
Overall Height | 17.5 |
Cord Length | 26.6 |
Details
Color | Silver |
Refrigerator Item | Compact Refrigerator |
Voltage | 110 |
Description
The Energy Star mini fridge has a modern square design that fits - with style - into any indoor living space. Adding convenience to any room for real-life practicality, it is perfectly compact without compromising interior storage space. You will be amazed by how much it fits. The free-standing, flat back unit fits easily under counters and desks, or in room corners. The adjustable temperature control, can dispenser, removable glass shelves, reversible door, and quiet operation make daily life a lot easier with one small appliance!
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Millet Flour 20 oz. Pouches, PK4 (1296S204)
- ALTO-SHAAM Thermometer2, 20-220F, U-Clamp For Alto-Shaam - Part# Gu3273 (GU3273)
- NEMCO Squeezer (55659)
- CHEETOS Cheetos Crunchy Cheetos Snack 2 oz., PK64 (44366)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 4.3 Cubic Ft., Black (BCRK43B)
- BLACK & DECKER 2 Door Separate True Freezer Mini Fridge, White (BCRDK32W)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Feet, Black (BCRK25B)
- BLACK & DECKER 2 Door Separate True Freezer Mini Fridge (BCRDK32B)
- BLACK & DECKER Wine Cellar, 6 Bottles (BD60016)
- BLACK & DECKER 6 Bottle Wine Cellar (BD60316)
- FRIGIDAIRE Refrigerator, SS, Automatic Defrost (GRSS2652AF)
- Black & Decker Refrigerators