Shop All Refrigerators
Black & Decker
Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Feet, Black
Mfr # BCRK25B
Zoro # G109256770
original price:
$191.99
6% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 26.6
- Width 18.5"
- Overall Height 17.5
- Voltage 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BCRK25B
- Zoro # G109256770
- UPC # 819813013233
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 26.6 |
Width | 18.5" |
Overall Height | 17.5 |
Cord Length | 26.6 |
Details
Color | Black |
Refrigerator Item | Compact Refrigerator |
Voltage | 110 |
Description
The Energy Star mini fridge has a modern square design that fits - with style - into any indoor living space. Adding convenience to any room for real-life practicality, it is perfectly compact without compromising interior storage space. You will be amazed by how much it fits. The free-standing, flat back unit fits easily under counters and desks, or in room corners. The adjustable temperature control, can dispenser, removable glass shelves, reversible door, and quiet operation make daily life a lot easier with one small appliance! Similar to a full size fridge, it comes with a full width freezer compartment with ice cube tray and adjustable thermostat control.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOHN REFRIGERATION Guard, Fan - Evaporator (5054D)
- GEHLS Gehl's Nacho Cheese Jalapeno 140 oz. Bag, PK4 (G05100)
- KASON ® - 10930C00004 Latch W/Strike (10930C00008)
- GEN Kraft Paper, 40 lb, 30" x 900 ft. (30900KFT)
- BLACK & DECKER 2 Door Mini Fridge with Separate True Freezer, 1 Cubic Feet, VCM (BCRDK32V)
- BLACK & DECKER 2 Door Separate True Freezer Mini Fridge (BCRDK32B)
- BLACK & DECKER Wine Cellar, 6 Bottles (BD60016)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Ft., White (BCRK25W)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 3.2 Cubic Ft., White (BCRK32W)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 3.2 Cubic Feet, Black (BCRK32B)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- Black & Decker Refrigerators