Shop All Refrigerators
Black & Decker
Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 1.7 Cubic Feet, Black
Mfr # BCRK17B
Zoro # G809256773
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 19.7
- Width 18.5"
- Overall Height 17.5
- Voltage 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BCRK17B
- Zoro # G809256773
- UPC # 819813013202
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 19.7 |
Width | 18.5" |
Overall Height | 17.5 |
Cord Length | 19.7 |
Details
Color | Black |
Refrigerator Item | Compact Refrigerator |
Voltage | 110 |
Description
The Energy Star mini fridge has a modern square design that fits - with style - into any indoor living space. Adding convenience to any room for real-life practicality, it is perfectly compact without compromising interior storage space. You will be amazed by how much it fits. The free-standing, flat back unit fits easily under counters and desks, or in room corners. The adjustable temperature control, removable glass shelf, reversible door, and quiet operation make daily life a lot easier with one small appliance!
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE THERMOSTAT LIM 350F BLUE (M410220)
- LOGO BRANDS Boston Red Sox 15oz Colorblock Sublimated Mug (505-C15M-11)
- FRYMASTER Nut, Hex Head, Ss, #10-32 , Keps (8090766)
- ARCTIC AIR Defrost Thermostat (216731001)
- BLACK & DECKER 6 Bottle Wine Cellar (BD60316)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 3.2 Cubic Feet, Black (BCRK32B)
- BLACK & DECKER Wine Cooler Refrigerator, Compressor Cooling 24 Bottle Wine Fridge with Blue Light & LED Display (BD61526)
- BLACK & DECKER Wine Cooler Refrigerator, 26 Bottle Compressor Cooling Wine Fridge with Blue Light & LED Display (BD61536)
- BLACK & DECKER 8 Bottle Mini Wine Fridge, Wine Fridge Small with Triple Pane Clear Glass Door (BD60026)
- BLACK & DECKER 2 Door Mini Fridge with Separate True Freezer, 1 Cubic Feet, VCM (BCRDK32V)
- FORNO Rizzuto 28In. Left Swing Open Stainless Steel Refrigerator (FFFFD1933-32LS)
- Black & Decker Refrigerators