Shop All Insect Killers
Black & Decker
Bug Zapper Indoor and Outdoor Mosquito Repellent and Fly Traps
Mfr # BDXPC977
Zoro # G605829379
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 6 in
- Material Plastic
- Overall Length 6 in
- Overall Height 10
- Height (In.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BDXPC977
- Zoro # G605829379
- UPC # 850019456622
- Country of Origin China
- Category Insect Killers
Dimensions
Width (In.) | 6 in |
Overall Length | 6 in |
Overall Height | 10 |
Height (In.) | 10 |
Depth (In.) | 11 |
Overall Width | 6 in |
Details
Material | Plastic |
Includes | Hanging zapper, cleaning brush |
Description
Whether your yard is taken over by black flies, mosquitoes, gnats, greenheads, wasps, or other biting pests, the Electric Bug Zapper from Black+Decker provides effortless extermination from dusk to dawn. Simply set on a table or hang up high, plug in, and see bothersome bugs be lured to their doom! Non-toxic ultraviolet light is dim and quietly discreet--but powerful enough to protect interior rooms or outdoor patios both large and small.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Fuel Trimmer, Attachment Strap (2825-20ST, 49-16-2722)
- PLANO Rustrictor 3700 Deep Stowaway (PLASV373)
- VALTERRA Phoenix Faucets by Valterra PF284008 Renewable Brass Seats for 2 and 3-Valve Tub/Showers - Pair (PF284008)
- OREGON Mower Blade (396-731)
- BLACK & DECKER Bug Zapper Electric Killer Catcher Flies Gnats Mosquitoes More Flying Pests 6,000SqFt Indoor/Outdoor (BDPC959)
- BLACK & DECKER Battery Powered Bug Zapper Electric Fly Mosquito Swatter Racket- Non Toxic, Safe for Kids & Pets (BDXPC974)
- BLACK & DECKER Bug Zapper/Fly Trap Mosquito Gnat Killer Indoor/Outdoor Electric 2 Acre Coverage Commercial Strength (BDPC971)
- COMBAT Ant Killer Gel, 1 oz, PK 12 (05457)
- PF HARRIS Diatmceous Erth Fg 4# (DE-FG4P)
- RESCUE FLY TRAP REFL 1.45OZ (PFTA-DB12)
- RAID Wasp/Hornet Killer, 14oz., Aerosol Can Black, PK 12 (SJN668006CT)
- Black & Decker Insect Killers