Shop All Insect Killers
Black & Decker
Bug Zapper Electric Killer Catcher Flies Gnats Mosquitoes More Flying Pests 6,000SqFt Indoor/Outdoor
Mfr # BDPC959
Zoro # G503531534
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Targeted Insects Flies, Mosquitos, Wasps, Moths, Gnats
- Material Plastic, metal
- Includes bug zapper, cleaning brush
- Watts 26
- Height (In.) 6.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BDPC959
- Zoro # G503531534
- UPC # 850019456073
- Country of Origin China
- Category Insect Killers
Dimensions
Height (In.) | 6.61 |
Width (In.) | 15.39 |
Overall Length | 5.5 |
Depth (In.) | 6.61 |
Overall Height | 13.25 |
Overall Width | 20.5 |
Details
Targeted Insects | Flies, Mosquitos, Wasps, Moths, Gnats |
Material | Plastic, metal |
Includes | bug zapper, cleaning brush |
Watts | 26 |
Application | Indoor and Outdoor Pest Control |
Coverage (Square-Ft.) | 6,000 Sq. Ft. |
Description
Banish bugs once and for all. Whether you're dealing with biting backyard insects or persistent house flies, this electric Bug Zapper from BLACK+DECKER provides fast, reliable pest control with maximum coverage of up to 1 acre. The lantern's long-lasting UV light emits a powerful glow-gentle to the eye, but tough on pesky bugs. Hang it up high, relax, and enjoy your indoor or outdoor space while the machine works its zapping magic. Once the party is over, pull out the collection tray, empty it into the garbage, and use the provided brush to restore the grid to a pristine clean. Designed for optimal safety and energy efficiency, our high-powered killer can also withstand rain, wind, and most non-severe weather conditions. So what are you waiting for, another bite? Take back the night, and add a Bug Zapper to your cart today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINEGARD Winegard RP-6300 Directional Handle Hardware - White (RP-6300)
- QUIKRETE Lava Rock Red .5 Cf (1175-05)
- CHAMPION SPORTS Viper Soccer Ball, Blue/Black/White, Size 5 (VIPER5)
- BRANDMAN GRILLS Rustler 6 Burner BBQ Grill Cover Gray (RUSTLER6COV)
- BLACK & DECKER Battery Powered Bug Zapper Electric Fly Mosquito Swatter Racket- Non Toxic, Safe for Kids & Pets (BDXPC974)
- BLACK & DECKER Bug Zapper/Fly Trap Mosquito Gnat Killer Indoor/Outdoor Electric 2 Acre Coverage Commercial Strength (BDPC971)
- BLACK & DECKER Bug Zapper Indoor and Outdoor Mosquito Repellent and Fly Traps (BDXPC977)
- BONIDE PRODUCTS Rot Stop Tomato Blossom End Ro 32 Ounces - 167 (BO37439)
- WILLERT HOME PRODUCTS Enoz Moth-Tek Moth Balls 6 oz (E206.6T)
- SUMMIT CHEMICAL MOSQTO LARVAE CTRL 30OZ (117-6)
- CHASE 7 oz. Metered Spray Outdoor Only Insecticide PK12 (438-5111)
- Black & Decker Insect Killers