Shop All LED Under Cabinet Lighting
Black & Decker
BLACK+DECKER Works with Alexa Smart Under Cabinet Lighting, Adjustable LEDs, 9" Bar
Mfr # LEDUC9-1CCT-ACK
Zoro # G806156526
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.921
- Height 11.02
- Material Aluminum
- Color Silver
- Finish Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # LEDUC9-1CCT-ACK
- Zoro # G806156526
- UPC # 842048034346
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 4.921 |
Height | 11.02 |
Details
Material | Aluminum |
Color | Silver |
Finish | Silver |
Description
Light up your kitchen with the simple tap of an app or voice command. Create a lighting and ambient experience unlike any other with our under cabinet lighting that’s compatible with Alexa devices; making it a Certified for Humans device with no third-party app required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (61502)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Tan (LHT-3008-TN)
- ADVANCE PHILIPS ADVANCE 28 Watts, 1 Lamps, Electronic Ballast (IOPA-1P32-N)
- ILC Replacement for GE General Electric G.E F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- BLACK & DECKER 1-Bar Rechargeable Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-1REC)
- BLACK & DECKER 4-Bar Tool-Free Under Cabinet Lighting Kit, Adjustable White Light, 9" (LEDUC9-4CCT)
- BLACK & DECKER PureOptics LED Under Cabinet Puck Light Kit, RGB, PK5 (LEDUC-PUCK-5RGBK)
- BLACK & DECKER Voice-Enabled Smart Under Cabinet Lighting Kit, 1-Bar Adjustable White Light, 18” (LEDUC18-1CCT-ACK)
- BLACK & DECKER PureOptics™ LED Under Cabinet Puck Light Kit Warm, PK5 (LEDUC-PUCK-5WK)
- BLACK & DECKER 2-Bar Rechargeable Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-2REC)
- AMAX LIGHTING Amax Lighting LED-B6/WHT LED Bar, 6W, 3000 CCT, 456 Lumens, 82 CRI, White (LED-B6/WHT)
- Black & Decker LED Under Cabinet Lighting