Shop All Irons & Garment Steamers
Black & Decker
Black Plus Decker 6815658 Xpress Steam TrueGlide 3 in. Steam Iron
Mfr # 6815658
Zoro # G603754550
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # 6815658
- Zoro # G603754550
- UPC # 50875822450
- Country of Origin Unknown
- Category Irons & Garment Steamers
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Anti-drip, nonstick soleplate
- Vertical steam
- Auto shut-off
- Auto clean system
- Pivoting cord
- comfort grip handle
- Steam burst function
- Spray mist
- Water Capacity: 3 L
- Faceplate Material: Stainless Steel
- Steam Control: Yes
- Color: Teal
- Automatic Delay Shutoff: Yes
- Cordless: No
- Temperature Control: Yes
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, White (53785)
- RECKITT BENCKISER 32OZ Mop And Glo Cleaner (1920089333)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64402)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85006)
- BLACK & DECKER Classic Steam Iron B&D (F67E-2)
- BLACK & DECKER STEAM IRON BLU 11.4in. H (D3030)
- BLACK & DECKER GRMNT STAMR NAVY 120V (HGS011S)
- BLACK & DECKER The Classic Steam Iron (F67E-2)
- BLACK & DECKER Black+Decker Steam Iron (IR350V)
- BLACK & DECKER Steam Iron (ICR19XS)
- CONAIR Steam and Iron 2-in-1 (GS108WH)
- Black & Decker Irons & Garment Steamers