Shop All Chop Saws & Cut-Off Saws
Black & Decker
Black & Decker PCE700 Porter Cable 14 In. Chop Saw
Mfr # PCE700
Zoro # G103978401
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Arbor Hole 1 in
- Blade Dia. 14 in
- HP 4
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # PCE700
- Zoro # G103978401
- UPC # 885911373746
- Country of Origin China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Length | 18-1/2 in |
Width | 14 in |
Details
Voltage | 120V |
Arbor Hole | 1 in |
HP | 4 |
Corded/Cordless | Corded |
Amps | 15 |
Tool Weight | 32 lb. |
Includes | (1) PCE700; (1) 14" Cutting Wheel; (1) Wrench |
Material | Steel, Plastic |
Color | Grey/Black |
Features | Quick Lock Vise; Spindle Lock |
Max. RPM | 3800 |
Table Material | Steel |
Description
Stanley Black & Decker Porter Cable 15 Amp 14 in. Chop Saw has a 3,800 rpm motor with replaceable brushes. The Quick-release material clamp allows for easy material cutting and removal. The cutting fence with miter adjustment allows up to 45 degree angles to be cut and the spark deflector provides safety and clear line of sight for cutting. Its heavy duty steel base provides stability while cutting. It features a spindle lock for easy blade changes. Comes with 14 in. chop saw wheel and wrench.
- Item Weight - 44 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/8, Cut L 1-1/4 (13024)
- DIABLO STRAIGHT ROUTR BIT 3/8""D (DR12110)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 22 mm, Fixed Handle (K0160.2200X22)
- EAZYPOWER Hex Key Bit, Metric, No. 8, 2" (79279/B)
- FASTCAP Fastcap Fcsawhood Chopshop Saw Hood (FCSAWHOOD)
- EVOLUTION 15" Metal Cutting Chop Saw (14" Blade Supplied) (S380CPS)
- PORTER-CABLE 15 Amp 14 in. Chop Saw (PCE700)
- MILWAUKEE TOOL Cut-Off Saw, 14 ft, Cordless, 29.6 lb (MXF315-0)
- MAKITA SAW CHOP METAL CUTTING 12" 15.0 AMP (MPLC1230)
- DEWALT Chop Saw, 14In Dia. Blade, 220V (D28715-QS)
- EVOLUTION 7-1/4" 10 Amp Multi-Material Chop saw (RAGE4)
- Black & Decker Chop Saws & Cut-Off Saws