Shop All Line Trimmers & Brush Cutters
Black & Decker
Black & Decker GH3000 12 in. Electric String Trimmer
Mfr # 205012
Zoro # G704143963
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 14 in
- Length 8.860 in
- Width 4.63 in
- Height 43.63 in
- Weight 8.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # 205012
- Zoro # G704143963
- UPC # 885911299084
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 14 in |
Length | 8.860 in |
Width | 4.63 in |
Height | 43.63 in |
Line Diameter | 0.080 in |
Line Length | 0.080 in |
Details
Weight | 8.05 lbs |
Description
Features
- Black & decker electric string trimmer & edger
- Lightweight & ergonomic
- Will help you tackle tough weeds, grass, & overgrowth with ease
- Wheeled edge guide supports the string trimmer while edging
- Power - 7.5a
- Size - 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS GROWING MEDIA 75CUFT HumusManure (71530751)
- MTD Bag Asm-Csv Chute (664P0094B)
- LOGO BRANDS Texas 24 Can Cooler (218-63)
- KOHLER Retractable Starter Assembly (17 165 15-S)
- BLACK & DECKER 20V MAX* Lithium 12 inch Trimmer/Edger (LST300)
- BLACK & DECKER 6.5 Amp 14 inch Trimmer/Edger (GH900)
- BLACK & DECKER Black & Decker AF-100-3ZP 30 ft. x .06 in. Line String Trimmer (149106)
- BLACK & DECKER 12 Amp 2-in-1 Landscape Edger and Trencher (LE750)
- BLACK & DECKER 6.5 Amp 14 in. AFS(R) Electric String Trimmer/Edger (BESTA510)
- BLACK & DECKER 20V MAX* Lithium 10 in. String Trimmer / Edger (LST201)
- EGO Commercial 8" Straight Carbon Fiber (EDX2000)
- Black & Decker Trimmers