Shop All Line Trimmers & Brush Cutters
Black & Decker
Black & Decker AF-100-3ZP 30 ft. x .06 in. Line String Trimmer
Mfr # 149106
Zoro # G504146638
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # 149106
- Zoro # G504146638
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Description
Features
- Grass hog replacement trimmer line & spool
- 3 pack
- Size - 30 ft. X .065 in.
- Factory wound for smooth reliable operation
- Fits Multiple String Trimmer Models - GH400, GH500, GH600, GH610, GH900, GH912, ST6600, ST7000, ST7700, CST1000, CST1200, CST2000, MTC220, MTE912, NST2018, NST1118, NST2118, LST220, LST300, LST400, LST420, LST136.
- Dimension - 3.2 x 2.5 x 2.5 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bumper-Rear (703-08558B-0606)
- AFTERMARKET COUPLING L90 SERIES 1" LOVEJOY (DRF30-1613)
- BULLY TOOLS Bully Tools 227588 3.5 in. Poly Hand Scoop - Black; Small (227588)
- HI-RUN Lawn/Garden Inner Tube, 480/400-8 (TUN6001)
- BLACK & DECKER Black+Decker GH900 String Trimmer and Edger, 120 V, Automatic Line, Black (BESTA510/GH900)
- BLACK & DECKER Black & Decker 7367964 Electric Powered Straight Shaft Corded String Trimmer ; Assorted (7367964)
- BLACK & DECKER 60V String Trimmer Kit (DCST972X1)
- BLACK & DECKER 6.5 Amp 14 in. POWERCOMMAND(R) Electric String Trimmer/Edger with EASYFEED(TM) (BESTE620)
- BLACK & DECKER 40V MAX* Lithium String Trimmer + Sweeper Combo Kit (LCC140)
- BLACK & DECKER 20V MAX* Lithium 10 In. String Trimmer/Edger, Hard Surface Sweeper + 2 Battery Combo Kit (LCC222)
- SENIX 20 Volt Max 2-Tool Cordless Combo Kit, 10-in. String Trimmer & Blower, 4 Ah Battery (S2K2B1-03)
- Black & Decker Trimmers