Shop All Hedge Trimmers
Black & Decker
Black & Decker 7305642 16 x 0.625 in. 3A Steel Corded Hedge Trimmer ; Assorted
Mfr # 7305642
Zoro # G404108903
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # 7305642
- Zoro # G404108903
- UPC # 885911542319
- Country of Origin China
- Category Hedge Trimmers
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- 3a steel corded hedge trimmer
- Color Family: Assorted
- Material: Steel
- Power Type: Electric
- Type: Hedge Trimmer
- Length: 16 in. Blade
- Length: 5/8 in.
- Amperage: 3.5 amps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-10X20)
- JACKS IMPORTS Bike Chain Ring Snaffle Bit (1247)
- STENS Zero Gravity Trimmer Strap For 385-600 (385-600)
- JAMESON FG Series Fiberglass Pole Set, 21 ft. (FG-6/3)
- BLACK & DECKER 40V MAX* Lithium 24 inch Hedge Trimmer - Battery and Charger Not Included (LHT2436B)
- BLACK & DECKER 16 in. Electric Hedge Trimmer (BEHT100)
- BLACK & DECKER 17 in. Electric Hedge Trimmer (BEHT150)
- BLACK & DECKER 20V MAX*Lithium 22 in. POWERCUT(TM) Hedge Trimmer (LHT321)
- BLACK & DECKER Black & Decker 7301427 20 x 0.75 in. 3.8A Steel Corded Hedge Trimmer ; Assorted (7301427)
- BLACK & DECKER 22 in. Electric Hedge Trimmer (BEHT350)
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HT2411)
- Black & Decker Hedge Trimmers