Shop All Riding Lawn Mower & Small Tractor Parts
Black & Decker
Black & Decker 233050 12A 17 in. Corded Lawn Mower with 6 Setting Height Adjustment
Mfr # 233050
Zoro # G304163040
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # 233050
- Zoro # G304163040
- UPC # 885911534895
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Description
Features
- Bike handle design for improved ergonomics & easy steering
- Folding handles for easy & convenient storage in sheds & small spaces
- Winged blade allowing for improved cutting & collection
- Lightweight, easy to push & maneuver around obstacles
- For replacement blade use no. emb1700 or new tbd winged blade
- Amperage: 12A
- Size: 17"
- Height: 1.1-3.1"
- N/A: 2 Year
- Weight: 38.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-BRIX Ice-Brix™ Cold Packs, 5-1/2" x 4" x 3/4", White, 48/Case (IB6BPD)
- TOOLITE Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49512)
- D.B. SMITH 2 gal. Sprayer with Shoulder Strap, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length (190216)
- CHAMPION SPORTS Medium Weight Metal Whistle, PK36 (501)
- A & I PRODUCTS Flat Idlers w/ Flanges 3.25" x3.25" x1.69" (A-B1SB714)
- A & I PRODUCTS Classical V-Belt (1/2" X 33") 14" x0.5" x0.5" (A-A31)
- A & I PRODUCTS Metric V-Belt (10 X 1527) 8" x5" x1" (A-SPZ1527)
- BRIGGS & STRATTON Spindle Belt (7022252YP)
- AIC REPLACEMENT PARTS Air Filter-Fuel Filter-Primer Bulb Kit for Tecumseh 33268 394358S 570682B (KT-FSC30-0006)
- A & I PRODUCTS Filter Element, Air Cleaner 14" x6" x6" (A-59700-26112)
- BRIGGS & STRATTON Bearing Cup (5020883SM)
- Black & Decker Lawn Mowers & Accessories