Shop All Cutter & Trimmer Parts
Black & Decker
Black & Decker 2309904 Brushless Trimmer with 5Ah Pk 20V
Mfr # 2309904
Zoro # G504168968
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # 2309904
- Zoro # G504168968
- UPC # 885911674997
- Country of Origin China
- Category Cutter & Trimmer Parts
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Specifications- Volt: 20 V
- Weight: 13.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 1 Gal. Smokers Cease-Fire Cigarette Receptacle, Black (26806D)
- GARDEN WEASEL Step & Twist Weed Popper (GA44644)
- JR PRODUCTS JR PRODUCTS 10131 Exterior Hardware RV 1 in. x 100 ft. Vinyl Insert Col. White (J45-10131)
- AFTERMARKET Needle Bearing (183039M1)
- OREGON Bump Knob (55-816)
- YARD BUDDY Univrsal Weed Trimmer Head (YA600618)
- SILKY SAWS SUGOI Professional 330mm with Leg Straps (390-33)
- STENS Trimmer Head Bump Knob For Homelite Oem : Mc-9228-331011 385-637 (385-637)
- SUNBELT Autocut Spring 6" x4" x1" (A-B1BF21914)
- KOHLER Maintenance Kit (32 789 02-S)
- STENS Trimmer Head Cover Replaces Oem : Echo 69621752730 385-520 (385-520)
- Black & Decker Cutter & Trimmer Parts