Shop All Circular Saws
Black & Decker
Black & Decker 1798800 13 amp Corded Circular Saw
Mfr # 1798800
Zoro # G704020462
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 7-1/4 in
- Max. RPM 5300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # 1798800
- Zoro # G704020462
- UPC # 885911479905
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7-1/4 in |
Details
Max. RPM | 5300 |
Description
The 13 amp 7-1/4" circular saw with laser cut line guide has the power you need to tackle tough jobs. The laser cut line guide provides you with added confidence to make clean and accurate cuts. This circular saw is also equipped with a convenient spindle lock, allowing for easy blade changes. Easy bevel adjustment allows for accurate 0-45 degree angled cuts. Depth adjust to 2.5" at 90 degrees. Lightweight design for enhanced control. 0-5,300 rpm. Includes Circular saw blade and wrench.
Features- 13 amp Corded Circular Saw
- With Laser - 13 Amp
- 7-1/4 Inch
- Weight: 9.69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Putty Knife, Stiff Blade, 1-1/4" (28-541)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V408)
- MILWAUKEE TOOL 14 in. STEELHEAD Diamond Cut-Off Wheel (49-93-7840)
- KIPP Adjustable Handle Size: 4, 3/8-16X50, Plastic, Orange RAL 2004, Comp: Steel (K0269.4A42X50)
- BLACK & DECKER Black+Decker DCS571B Circular Saw, Bare Tool, 20 V Battery, Lithium-Ion Battery, 4-1/2 in Dia Blade (DCS571B)
- BLACK & DECKER 13 amp Corded Circular Saw (BL385335)
- BLACK & DECKER 60V Max 7.25 in. Brushless Circular Saw Kit (DCS578X1)
- BLACK & DECKER 13 Amp Circular Saw with Laser (BDECS300C)
- MAKITA XGT Brushless 7-1/4" Circular Sa (GSH02M1)
- MAKITA 18V LXT® 6-1/2" Circular Saw (XSS02Z)
- METABO 7.25 in. Corded 15A Circular Saw Kit, 6000 RPM (ME6642)
- Black & Decker Circular Saws