Shop All Insect Killers
Black & Decker
Battery Powered Bug Zapper Tennis Racket Fly and Insect Swatter
Mfr # BDXPC976
Zoro # G205829380
original price:
$14.69
9% off
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 18
- Includes Pest racket
- Overall Width 8
- Overall Height 18
- Width (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # BDXPC976
- Zoro # G205829380
- UPC # 850019456592
- Country of Origin China
- Category Insect Killers
Dimensions
Height (In.) | 18 |
Overall Width | 8 |
Overall Height | 18 |
Width (In.) | 8 |
Depth (In.) | 1 |
Overall Length | 2 in |
Details
Includes | Pest racket |
Material | plastic |
Description
Say goodbye to bothersome bugs taking over your home and yard. Whether you're dealing with pests in the kitchen, bathroom, stable, patio, shed or garage, the Electric Fly Swatter from Black+Decker has you covered with a reliable swing-and-kill solution! Designed to zap mosquitoes and other pests upon contact, the racket requires just a couple of batteries -- no harmful chemical sprays or expensive extermination services necessary. Operation is also effortless. Just hold the button, and start swinging.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALASKA Morbloom Organic Liquid All Purpose Plant Food 1 gal (100099252)
- WIRTHCO Wirthco 24440 Fuse FMX 40A Low Profile (24440)
- A & I PRODUCTS VP85 Two Line Mini Bump & Feed Trimmer Head Spring 6" x4" x1" (A-B1WE406)
- SHAPPELL LAKER Shappell Laker 249609 54 in. Jet Sled Jr. - Multi-Purpose Sled; Black (249609)
- BLACK & DECKER Bug Zapper Indoor and Outdoor Mosquito Repellent and Fly Traps (BDXPC977)
- BLACK & DECKER Battery Powered Bug Zapper Electric Fly Mosquito Swatter Racket- Non Toxic, Safe for Kids & Pets (BDXPC974)
- BLACK & DECKER Bug Zapper/Fly Trap Mosquito Gnat Killer Indoor/Outdoor Electric 2 Acre Coverage Commercial Strength (BDPC971)
- BLACK & DECKER Bug Zapper Electric Killer Catcher Flies Gnats Mosquitoes More Flying Pests 6,000SqFt Indoor/Outdoor (BDPC959)
- PESTWEST USA LLC PestWest Mantis Uplight Wall Sconce 15W Commercial Fly Light - Magnolia (125-000201)
- BLACK FLAG Fogger Propane Blackflag (190095)
- COMBAT 0.28 oz. Powder Quick Kill Roach Killer, PK96 (51913)
- Black & Decker Insect Killers