Shop All Portable Utility Fans
Black & Decker
9'' Twin Window Fan, Manual
Mfr # BFW9M
Zoro # G511897257
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BFW9M
- Zoro # G511897257
- UPC # 810064695308
- Country of Origin China
- Category Portable Utility Fans
Details
Color | White |
Material | Plastic |
Description
This BLACK+DECKER 9'' twin window fan is ideal for enhanced indoor air circulation in any room in your home -- whether it's your bedroom, bathroom, kitchen, attic or elsewhere in your home. With convenient dimensions of 23.8'' x 4'' x 12.6'' and a weight of only 4.5 lbs., our dual horizontal window fan with rust-resistant construction can easily accommodate any window from 22.5'' - 33'' Wide. This twin electric fan has 2 speed settings with mechanical controls, as well as a carrying handle for seamless transportation. Additionally, our outstanding twin window fan comes with accordion expanders that range from 22.5'' - 33'' as well as removable legs to accommodate the perfect window fit. Dual 9'' poly fans are designed for maximum airflow. Removable legs allow you to transition from window to table or floor fan with ease. Our dual room fan is easy to install, requiring minimal tools and effort. Secure in place without any additional support! Our twin window fan can be manually reversed with a convenient dual-sided control dial to allow convenient exhaust fan functionality. Simply turn over the fan to convert to an exhaust for musky or stagnant air. Save on energy bills with a constant breeze and indoor temperature regulation thanks to this outstanding twin small window fan. Simply remove your window screen and install your new BLACK+DECKER 9'' twin window fan and enjoy the cool and comfortable temperature and breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Estercool Oil, 1 qt. (2432)
- HONEYWELL Electric Actuator, -40 to 140F, 100-240V (MS4120A1209)
- L.B. WHITE Limit Switch Motor End (571400)
- QMARK Portable Electric Salamander Heater, 15,000, 480V AC, 3 Phase (MEDH1543A)
- BLACK & DECKER 12'' Table Fan (BFDT12SW)
- BLACK & DECKER 16 '' Wall Fan with Remote (BFWL16R)
- BLACK & DECKER Stand Fan with Remote, 16 Inches, Black (BFSR16B)
- BLACK & DECKER 20'' Box Fan (BFB20SW)
- SPAL 11 in. Hi Perf-Puller Fan Curved Electric Fans (SAL30102054)
- SPAL 14 in. Hi Perf-Puller Fan Curved Electric Fans (SAL30102042)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, White (PF16W)
- Black & Decker Portable Utility Fans