Shop All Portable Air Conditioners
Black & Decker
8,000 BTU Cooling, SACC/CEC, 11,000 BTU Heating
Mfr # BPT08HWTB
Zoro # G111027481
original price:
$573.99
13% off
new price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Includes Portable Air Conditioner,Remote Control,Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BPT08HWTB
- Zoro # G111027481
- UPC # 819813019365
- Country of Origin China
- Category Portable Air Conditioners
Details
Voltage | 115 V |
Includes | Portable Air Conditioner,Remote Control,Manual |
Description
Enjoy a comfortable home climate with this versatile BLACK+DECKER unit. It cools, dehumidifies, circulates air in the summer, and provides heat during those cold winter months. Offering immediate, uninterrupted comfort, this Portable Air Conditioner features easy-to-use LED electronic controls and is quiet while you sleep. This unit comes with rolling castors and side carrying handles for easy-to maneuver mobile comfort and everything needed for an effortless installation. Keeps a room, home, bedroom, apartment, dorm or garage comfy during the summer months when the heat sets in. Works in double hung or sliding windows only, no crank windows. To minimize noise and vibration, the air conditioner should be placed on a firm floor. For safe and secure positioning, place the unit on a smooth, level floor strong enough to support the unit. For a better cooling, make sure all the windows and doors are closed. Connect the duct and make sure it can function properly. Also note that, mirco processor control delays the compressor from operating until 3 mins have passed.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY 45 Degree Elbow, 8 in Duct Dia, Type I PVC, 14-3/4" L (PVCED08)
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- ENERCO/MR. HEATER Big Buddy 12' Hose (F271803)
- SPECTROLINE A/C Leak Sealer Cartridge, Up to 2 tons (CS-1CS)
- BLACK & DECKER 10,000 BTU Portable Air Conditioner, SACC/CEC (BPT10WTB)
- BLACK & DECKER 5,000 BTU Portable Air Conditioner, SACC/CEC (BP05PWA)
- BLACK & DECKER 10,000 BTU Cooling SACC/CEC, Portable Air Conditioner with Heater, 14,000 BTU Cooling ASHRAE 128 (BPP10HWTB)
- BLACK & DECKER 6,000 BTU Portable Air Conditioner SACC/CEC10,000 BTU ASHRAE 128 (BPP06WTB)
- BLACK & DECKER 8,000 BTU Portable Air Conditioner SACC/CEC12,000 BTU ASHRAE 128 (BPP08WTB)
- BLACK & DECKER 8,000 BTU Portable Air Conditioner with Remote Control, White (BPP05WTB)
- LG ELECTRONICS 10,000 BTU Portable Air Conditioner Heat & Cool (LP1021BHSM)
- Black & Decker Portable Air Conditioners