Shop All Freezers
Black & Decker
7.0 Cu. Ft. Chest Freezer, Holds up to 245 Lbs. of Frozen Food with Organizer Basket
Mfr # BCFK706
Zoro # G409257705
product price: $360.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$360.99
Free 30-Day Returns
Key Features
- Color white
- Length 23.5 in
- Height 36 in
- Width 37.5 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BCFK706
- Zoro # G409257705
- UPC # 819813019907
- Country of Origin China
- Category Freezers
Dimensions
Length | 23.5 in |
Height | 36 in |
Width | 37.5 in |
Depth | 23.5 in |
Details
Item | Chest Freezer |
Color | white |
Includes | 1*product, 1*manual |
Weight | 85.67 |
Voltage | 115 |
Description
This outstanding BLACK+DECKER 7.0 cubic feet chest freezer is your solution to protecting, maintaining and savoring quality meals year-round. Make delicious casseroles and family favorite dishes to store in our high-capacity freezer chest 35.6 x 21.7 x 33.5 that holds up to 245 lbs. of frozen food. This deep freezer 7.0 cu. ft. 68.3 lbs. comes with a removable storage organizer basket, top opening and 2 adjustable leveling legs for optimal convenience. Easily store our powerful deep freeze in your condo, apartment, garage, laundry room, kitchen or pantry. Freezer chest 7.0 cu. ft. has power-on indicator light, easy access drain, manual defrost and mechanical temperature control. Chest freezer takes R600a refrigerant, which means no ozone depletion. 115v, 50 Hz. ETP safety certified and ISTA-6A packaging for quality delivery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTAGUE 2408-2 Burner Valve (HP24082)
- ALLPOINTS Dolly F/ 5-Gal Bucket, W Hite (1331797)
- BLOOMFIELD Plug Button 2In (2P-70053)
- ALLPOINTS Solenoid Valve 1/2" 24V (581094)
- BLACK & DECKER 3.5 Cu. Ft. Chest Freezer, Holds up to 122 Lbs. of Frozen Food with Organizer Basket (BCFK356)
- BLACK & DECKER 3.5 Cu. Ft. Chest Freezer (BCFK35W)
- BLACK & DECKER 5.1 Cu. Ft. Chest Freezer (BCFK51)
- BLACK & DECKER 7.0 Cu. Ft. Chest Freezer (BCFK70)
- BLACK & DECKER Compact Upright Freezer, 1.2 cu. ft. (BUFK12W)
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Black (CUF-301BK)
- KOOLMORE Commercial Ice Cream Freezer Display Case, Glass Top Chest Freezer with 2 Storage Baskets and Clear (MCF-6C)
- Black & Decker Freezers