Shop All Circular Saw Blades
Black & Decker
7-1/4" Piranha Carbide 40T Blade
Mfr # 77-757
Zoro # G0416477
product price: $20.09
/ea
Sold in multiples of 3 for $60.27
$60.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Teeth 40
- Blade Dia. 7-1/4"
- Accessory Type Piranha Saw Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # 77-757
- Zoro # G0416477
- UPC # 028874777576
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7-1/4" |
Details
Item | Piranha Saw Blades |
Number of Teeth | 40 |
Accessory Type | Piranha Saw Blades |
Description
Piranha Saw Blades
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Arch Punch Set, Not Tether Capable (1271ST)
- GLOBAL INDUSTRIAL Bench Chain Vise, 1/2, 6 Pipe Capacity (604074)
- KNIPEX 10 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 01 250)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 27/64 (42627)
- BLACK & DECKER 7-1/4" Piranha Carbide 24T Blade (67-737)
- BLACK & DECKER 10" Piranha Carbide Plus 32T Blade (77-740)
- BLACK & DECKER 7.25 in. 48 Teeth Circular Saw Blade (2017809)
- BLACK & DECKER 7-1/4" Piranha Carbide Plus 24T Blade (PR824)
- BLACK & DECKER 10" Piranha Carbide Plus 60T Blade (77-770)
- BLACK & DECKER 18 in. 12 Teeth Dado Blade Set (2437119)
- QEP QEP 10012Q Pro Grout Saw; 2 Blades (848525)
- Black & Decker Power Saw Blades