Shop All Circular Saw Blades
Black & Decker
7-1/4" Piranha Carbide 24T Blade
Mfr # 67-737
Zoro # G0416459
product price: $7.15
/ea
Sold in multiples of 25 for $178.75
$178.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 7-1/4"
- Number of Teeth 24
- Accessory Type Piranha Saw Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # 67-737
- Zoro # G0416459
- UPC # 28874677371
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7-1/4" |
Details
Item | Piranha Saw Blades |
Number of Teeth | 24 |
Accessory Type | Piranha Saw Blades |
Description
Piranha Saw Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-460 Grapevine Jointer, 1/2", Bit 1/8" Round (11-460)
- MITUTOYO Dial Test Indicator (513-446-10A)
- WESTWARD 10" Insulated Water Pump Pliers (1YXJ2)
- ONSRUD Routing End Mill, V Flute, 1/8, 1/4, 2 (56-041)
- BLACK & DECKER 10" Piranha Carbide Plus 60T Blade (77-770)
- BLACK & DECKER 7.25 in. 48 Teeth Circular Saw Blade (2017809)
- BLACK & DECKER 7-1/4" Piranha Carbide Plus 24T Blade (PR824)
- BLACK & DECKER 18 in. 12 Teeth Dado Blade Set (2437119)
- BLACK & DECKER 7-1/4" Piranha Carbide 40T Blade (77-757)
- BLACK & DECKER 10" Piranha Carbide Plus 32T Blade (77-740)
- DIABLO 14", 84-Teeth Circular Saw Blade (D1484X)
- Black & Decker Circular Saw Blades