Shop All Line Trimmers & Brush Cutters
Black & Decker
6.5 Amp 14 in. AFS(R) Electric String Trimmer/Edger
Mfr # BESTA510
Zoro # G5155199
product price: $54.00
/ea
Not eligible for select promotions
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BESTA510
- Zoro # G5155199
- UPC # 885911535021
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer,AFS,6.5 Amp,14" |
Description
String Trimmer,AFS,6.5 Amp,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Tamp, 8"x8", 3/8" Plate, 48" Handle (85008GRA)
- INTEX RECREATION POOL INFLATE 2-RING 48"" (59421EP)
- AFTERMARKET Rubber Grommet (190753)
- ZORO SELECT Rotating Sewer Nozzle, Size 4.5, 3600 psi, GPM @ 2000 PSI: 3.18 (MLRSN38045)
- BLACK & DECKER Black+Decker LE750 Edger and Trencher, 1-1/2 in D Cutting, 7-1/2 in Dia 3-Position Blade (LE750)
- BLACK & DECKER 40V MAX* Cordless String Trimmer with POWERCOMMAND(R) (LST136)
- BLACK & DECKER Lithium 2 in 1 Garden Shear/Shrubber Combo (GSL35)
- BLACK & DECKER 12 Amp 2-in-1 Landscape Edger and Trencher (LE750)
- BLACK & DECKER 20V MAX* Lithium 10 In. String Trimmer/Edger + Hard Surface Sweeper Combo Kit (LCC221)
- BLACK & DECKER 40V MAX* Lithium String Trimmer (LST140C)
- GREENWORKS 80V Cordless String Trimmer & Blower Combo, Green & Black (1301402)
- Black & Decker Trimmers