Shop All Refrigerators
Black & Decker
6 Bottle Wine Cellar
Mfr # BD60316
Zoro # G809244992
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 25.2 in
- Width 13 in
- Overall Height 17.05 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # BD60316
- Zoro # G809244992
- UPC # 819813019686
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 25.2 in |
Width | 13 in |
Overall Height | 17.05 in |
Details
Color | Black |
Refrigerator Item | Wine Cellar |
Includes | 1*product, 1*manual |
Description
This phenomenal BLACK+DECKER thermoelectric small wine cellar 10 x 20.4 x 14.8 stores up to 6 bottles of your favorite vino at just the right temperature. Preserve your wine so it will retain its delicious taste and nuanced flavors with our wine cooler 18.7 lbs. that ranges in temperature from 46 to 66 degrees Fahrenheit. Ideal for your favorite bottles, this thermoelectric cooling wine fridge small is energy efficient with very low vibration. Our digital wine cooler comes with a solid mirrored door that blocks out any potential damaging UV light. Additionally, our wine cellar comes with 2 removable chrome full-length racks as well as a convenient interior light. This outstanding small wine fridge also comes with adjustable leveling legs and a stylish recessed door handle. ISTA-6A packaging included for quality delivery.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORLAN Valve, Expansion For - Part# Fbs-1/4-C (FBS-1/4-C)
- MIO Mio Beverage Black Cherry 1.62 fl. oz., PK12 (10043000000462)
- ECOSTICK Sugar Substitute Stevia Green Sticks .5g, PK2000 (83656)
- T&S BRASS Swing 12 Length 3/4- Nozzle (5SP-12)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 1.7 Cubic Ft., VCM (BCRK17V)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Feet, Black (BCRK25B)
- BLACK & DECKER 8 Bottle Mini Wine Fridge, Wine Fridge Small with Triple Pane Clear Glass Door (BD60026)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 3.2 Cubic Feet, Black (BCRK32B)
- BLACK & DECKER Wine Cooler Refrigerator, Compressor Cooling 24 Bottle Wine Fridge with Blue Light & LED Display (BD61526)
- BLACK & DECKER 8 Bottle Wine Cellar (BD60326)
- AVANTI Avanti 3.1 cu. ft. Retro Compact Refrigerator, Red (RMRS31X5R-IS)
- Black & Decker Refrigerators