Shop All Portable Air Conditioners
Black & Decker
6,000 BTU Portable Air Conditioner SACC/CEC10,000 BTU ASHRAE 128
Mfr # BPP06WTB
Zoro # G909756692
original price:
$343.99
9% off
new price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Width 13.2"
- Height 17.32"
- Depth 27.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BPP06WTB
- Zoro # G909756692
- UPC # 810064691218
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 13.2" |
Height | 17.32" |
Depth | 27.2" |
Details
Item | Portable Air Conditioner |
Voltage | 115 |
Description
Enjoy a comfortable home climate with this versatile 6,000 BTU SACC/CEC 10,000 BTU ASHRAE portable air conditioner unit. It cools the air down to 61 degrees Fahrenheit , dehumidifies up to 60 pints every 24 hours, and circulates air with 3 fan settings to stand up to summer heat in rooms up to 150 sq. ft. Offering immediate, uninterrupted comfort with it's up and down auto air swing, this Portable Air Conditioner features easy-to-use LED electronic controls and is quiet while you sleep, 52dB on highest setting. This unit comes with four rolling castors and side carrying handles for easy-to maneuver mobile comfort and everything needed for an effortless installation. Window kit includes foam seal, slider bracket, 5.9 inch diameter air exhaust hose, hose inlet and outlet, 2 locking screws and drain hose. Keeps a room, home, bedroom, apartment, dorm or garage comfy during the summer months when the heat sets in. Works in double hung or sliding windows only, no crank windows. To minimize noise and vibration, the air conditioner should be placed on a firm floor. For safe and secure positioning, place the unit on a smooth, level floor strong enough to support the unit. For a better cooling, make sure all the windows and doors are closed. Connect the duct and make sure it can function properly. Also note that, mirco processor control delays the compressor from operating until 3 mins have passed. Thermostat range is from 61 degrees to 88 degrees Fahrenheit. Includes easy to use LCD remote control 2 AAA batteries required for remote - not included. 115V/60Hz. 1050 Watts. Annual energy usage 525 Kwh. Start up amps: 36, working amps: 9.5. Made of Steel 30%, Aluminum 10%, ,Plastic 30%, Copper 30%. 3 prong grounded LCDI/Type B. ETL safety certified. 3 Cool Speeds High 184 CFM, Medium 148 CFM & Low 132 CFM. ISTA-6A packaging ensures safe delivery.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT Straight A/C Hose Connector - #12 to #12 (76804)
- CLEVELAND CONTROLS AirSwitch .03-2", WC, SPDT, AFS-398 (AFS-398)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, Beige (EX22DTN)
- QUIETCOOL Whole House Fan, Steel, 2-Speed, 252W, 120V (QC CL-2250)
- BLACK & DECKER 8,000 BTU Cooling, SACC/CEC, 11,000 BTU Heating (BPT08HWTB)
- BLACK & DECKER 10,000 BTU Portable Air Conditioner, SACC/CEC (BPT10WTB)
- BLACK & DECKER 8,000 BTU Portable Air Conditioner SACC/CEC12,000 BTU ASHRAE 128 (BPP08WTB)
- BLACK & DECKER 8,000 BTU Portable Air Conditioner with Remote Control, White (BPP05WTB)
- BLACK & DECKER 5,000 BTU Portable Air Conditioner, SACC/CEC (BP05PWA)
- BLACK & DECKER 10,000 BTU Cooling SACC/CEC, Portable Air Conditioner with Heater, 14,000 BTU Cooling ASHRAE 128 (BPP10HWTB)
- WHYNTER 12,000 BTU (10,000 BTU SACC) NEX Inverter Portable Air Conditioner Wi-Fi, up to 500 sq ft (ARC-1030WN)
- Black & Decker Portable Air Conditioners