Shop All Freezers
Black & Decker
5.1 Cu. Ft. Chest Freezer, Holds up to 178 Lbs. of Frozen Food with Organizer Basket
Mfr # BCFK516
Zoro # G709257689
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color white
- Length 23.2 in
- Height 37.1 in
- Width 29.7 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BCFK516
- Zoro # G709257689
- UPC # 819813013646
- Country of Origin China
- Category Freezers
Dimensions
Length | 23.2 in |
Height | 37.1 in |
Width | 29.7 in |
Depth | 23.2 in |
Details
Item | Chest Freezer |
Color | white |
Includes | 1*product, 1*manual |
Voltage | 115 |
Weight | 70.5 |
Description
This outstanding BLACK+DECKER 5.1 cubic feet chest freezer is your solution to protecting, maintaining and savoring quality meals year-round. Make delicious casseroles and family favorite dishes to store in our high-capacity freezer chest 27.8 x 21.7 33.5 that holds up to 178 lbs. of frozen food. This deep freezer 5.1 cu. ft. 59.5 lbs. comes with a removable storage organizer basket, top opening and 2 adjustable leveling legs for optimal convenience. Easily store our powerful deep freeze in your condo, apartment, garage, laundry room, kitchen or pantry. Freezer chest 5.1 cu. ft. has power-on indicator light, easy access drain, manual defrost and mechanical temperature control. Small freezer takes R600a refrigerant, which means no ozone depletion. 115v, 60 Hz. ETP safety certified and ISTA-6A packaging for quality delivery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE BEAN & TEA LEAF French Vanilla 2.0 oz Fraction Packs, PK18 PK (012310)
- GE Dryer Cord, 6 ft. (WX09X10004)
- AMERCAREROYAL Paper Products Wood Coffee Stir Sticks, Beige, 10000PK (RPPR810CT)
- HOFFMASTER Parchment Cake Circle, 8-7/8", PK1000 (CCPM09SP)
- BLACK & DECKER 3.5 Cu. Ft. Chest Freezer (BCFK35W)
- BLACK & DECKER 7.0 Cu. Ft. Chest Freezer, Holds up to 245 Lbs. of Frozen Food with Organizer Basket (BCFK706)
- BLACK & DECKER Compact Upright Freezer, 1.2 cu. ft. (BUFK12W)
- BLACK & DECKER 7.0 Cu. Ft. Chest Freezer (BCFK70)
- BLACK & DECKER 5.1 Cu. Ft. Chest Freezer (BCFK51)
- BLACK & DECKER 3.5 Cu. Ft. Chest Freezer, Holds up to 122 Lbs. of Frozen Food with Organizer Basket (BCFK356)
- KOOLMORE Commercial Deep Chest Freezer with Wire Basket, 10 cu. ft. Compact Food and Meat Storage (SCF-9C)
- Black & Decker Freezers