Shop All Dehumidifiers
Black & Decker
50 Pint Portable Dehumidifier
Mfr # BDT50WTB
Zoro # G510860313
product price: $237.79
/ea
Free Shipping & Returns
$237.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Includes Dehumidifiers,Manual
- Color White
- Cabinet Material Plastic,Steel,Coppe,Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BDT50WTB
- Zoro # G510860313
- UPC # 819813017682
- Country of Origin China
- Category Dehumidifiers
Details
Voltage | 115 V |
Includes | Dehumidifiers,Manual |
Color | White |
Cabinet Material | Plastic,Steel,Coppe,Aluminum |
Description
This high-quality Energy Star BLACK+DECKER portable dehumidifier has an impressive span of up to 4500 sq. feet and can hold up 50 pints of water every 24 hours. Enjoy cool, comfortable and refined air quality with this phenomenal dehumidifier, which operates in a temperature range of 41Deg - 89.9Deg Fahrenheit. Closet dehumidifier also comes with removable tank with an 14.3-pint capacity. Top mounted electronic control with water level indicator at front right. Small dehumidifier has auto restart & auto defrost functionality. Continuous gravity feed drain & continuous run with pull out air filter access and washable, mesh filter. Low/High fan speeds, full bucket indicator light and noise alert. 115V/60Hz, 27 Start-up Amps, 5 Running Amps, 540 Watts. Plastic: 18%, Steel: 30%, Copper: 22%, Aluminum: 9%, Polystyrene: 9%, Paper: 10%, Gas:2%. ISTA-6A Packaging. 3-prong, Type B Plug. R410A Refrigerant, 7.41 oz. 4.9 ft. power cord length. Drain hose 3.28 ft. 4 casters/rollers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT ThruWall 2-Speed Corded Room to Room Transfer Fan with cord (TW108)
- DAYTON Fan Guard, 3-5/8" (31CC75)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245EP)
- FRIGIDAIRE Door Bin (240338001)
- BLACK & DECKER 50 Pint Portable Dehumidifier with Built-in Pump (BDT50PWTB)
- BLACK & DECKER 1500 Sq. Ft. Dehumidifier for Medium to Large Spaces and Basements (BD22MWSA)
- BLACK & DECKER 30 Pint Portable Dehumidifier (BDT30WTB)
- BLACK & DECKER 4500 Sq. Ft. Dehumidifier with Built-In Drain Pump for Continuous Drainage (BD50PMWSA)
- BLACK & DECKER 20 Pint Portable Dehumidifier (BDT20WTB)
- DRI-EAZ Industrial Dehumid, 325cfm, w/ Drain Pump (LGR 7000XLi)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIERS, CRAWL SPACE BASEMENT WITH PUMP (HDi65-Black)
- Black & Decker Dehumidifiers