Shop All Drill Bit Sets
Black & Decker
5-Piece Bullet(R) Speed Tip Masonry Drill Bit Set
Mfr # 16748
Zoro # G0416930
product price: $16.39
/ea
Sold in multiples of 5 for $81.95
$81.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Finish - Machining Bright (Uncoated)
- Decimal Equivalent 0.1875, 0.25, 0.3125, 0.375, 0.5
- Maximum Drilling Depth 4 in
- Number of pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # 16748
- Zoro # G0416930
- UPC # 028874167483
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Maximum Drilling Depth | 4 in |
Overall Length | 4 in |
Drill Bit Size | 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Shank Diameter | 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Diameter | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Details
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1875, 0.25, 0.3125, 0.375, 0.5 |
Number of pieces | 5 |
Includes | (5) Bullet Speed Tip Masonry Drill Bits |
Number of Pieces | 5 |
Item | Large and Deep Thru Hole Drill Bit |
Percussion Rated | No |
Impact Rated | No |
Primary Material Application | Masonry |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Straight |
Description
Large and Deep Thru Hole Drill Bit, Straight, 1/4 in, 5/16 in, 3/8 in, 1/2 in Drill Bit Size, 4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, 5/16 in, 3/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Lisle Ls61450 10 Piece Oil Filter Cap Wrench (LS61450)
- WESTWARD Dial Caliper, 0-4 In, 1.0 In Jaw (6XU77)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4480)
- STARRETT Blade Only (CB300-35)
- BLACK & DECKER Titanium Drill Bit Set, 135 Deg, 17 pcs. (15573)
- WALTER SURFACE TECHNOLOGIES #25 Sst+ Metric Set W Box (01E625)
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS #61-#80 (57715)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-CO-SET)
- DRILLCO 29PC DRILL PAL SET 1/16-1/2 BY 64ths (400FW29)
- KNKUT 29pc. Drill Bit Set (29KK5DB)
- CHICAGO-LATROBE 25PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-13mmx.5mm (57725)
- Black & Decker Drill Bits