Shop All Cordless Screwdrivers
This Product is Discontinued
Black & Decker
4V MAX* Lithium Rechargeable Screwdriver (Discontinued)
Mfr # BDCS30C
Zoro # G1835760
This Product is Discontinued
Key Features
- Voltage 4V
- Battery Included / Bare Tool Battery Included
- Corded/Banded Cordless
- Tool Length 7 1/4 in
- Chuck Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BDCS30C
- Zoro # G1835760
- UPC # 885911415316
- Country of Origin China
- Category Cordless Screwdrivers
Dimensions
Tool Length | 7 1/4 in |
Chuck Size | 1/4 in |
Overall Length | 7 1/4 in |
Description
Cordless Screwdrivers, Screwdriver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 4V, Max. Torque 40 in-lb, No Load RPM 180, Clutch Style Standard, Series 4V MAX, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.5 Ah, Features Magnetic Bit Storage, USB Charging Compatible, Tool Length 7 1/4 in, Tool Weight 1.1 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.