Shop All Cordless Screwdrivers
Black & Decker
4V MAX* Lithium Rechargeable Screwdriver
Mfr # BDCS20C
Zoro # G1835779
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 4V
- Battery Included / Bare Tool Battery Included
- Corded/Banded Cordless
- Tool Length 8 1/2 in
- Chuck Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BDCS20C
- Zoro # G1835779
- UPC # 885911415309
- Country of Origin China
- Category Cordless Screwdrivers
Dimensions
Tool Length | 8 1/2 in |
Chuck Size | 1/4 in |
Overall Length | 8 1/2 in |
Description
Cordless Screwdrivers, Screwdriver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 4V, Max. Torque 35 in-lb, No Load RPM 180, Clutch Style Standard, Series 4V MAX, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.5 Ah, Features Attachment Compatible, Compact Design, Tool Length 8 1/2 in, Tool Weight 1.1 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY T HNDL 6"" 7/32"" (51614)
- NUPLA Sledge Hammer, Nonslip Grip, Head Wt 6lb (6895402)
- GREENFIELD THREADING Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (385458)
- WALTER SURFACE TECHNOLOGIES 6153 Super-5 Paddle Switch (30A153)
- BLACK & DECKER 4V MAX* Lithium Pivot Screwdriver with Accessories (BDCS40BI)
- BLACK & DECKER 4V MAX* ROTO-BIT Storage Screwdriver (BDCS50C)
- BLACK & DECKER 4V MAX* Lithium Ion LightDriver Cordless Screwdriver (BDCSFL20C)
- STALWART 45-Piece 4V Cordless Screwdriver Set, Red (75-PT2001)
- DEWALT Screw Gun, Cordless, 20V DC, Battery (DCF622B/DCB204)
- FLEMING SUPPLY Fleming Supply 25pc Cordless Screwdriver Set (174488OUU)
- MAKITA 18V LXT® Autofeed Screwdriver (XRF01Z)
- Black & Decker Cordless Screwdrivers