Shop All Screwdriver Bits
This Product is Discontinued
Black & Decker
45 Piece Drilling and Screwdriving Set (Discontinued)
Mfr # 71-912
Zoro # G0417536
This Product is Discontinued
Key Features
- Bit Style Phillips, Slotted, Square
- Overall Length Various
- Includes (30) 1" Screwdriving Bit Tips; (8) Screwdriving Bits; (6) Hex Shank Drill Bits; (1) Compact Storage Case and Magnetic Drive Guide
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # 71-912
- Zoro # G0417536
- UPC # 028877522968
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Overall Length | Various |
Details
Bit Style | Phillips, Slotted, Square |
Includes | (30) 1" Screwdriving Bit Tips; (8) Screwdriving Bits; (6) Hex Shank Drill Bits; (1) Compact Storage Case and Magnetic Drive Guide |
Item | Drill and Screw Bit Set,45 pcs. |
SAE or Metric | SAE |
Description
Drill and Screw Bit Set,45 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.