Shop All Washers and Dryers
Black & Decker
4.4 Cu. Ft. Electric Dryer with Heat Pump, 240V
Mfr # BDFH44M
Zoro # G709263079
product price: $1,531.99
/ea
Free Shipping & Returns
$1,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color white
- Width 26.7 in
- Height 34.4 in
- Depth 29.5 in
- Length 29.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BDFH44M
- Zoro # G709263079
- UPC # 810064690730
- Country of Origin China
- Category Washers and Dryers
Dimensions
Width | 26.7 in |
Height | 34.4 in |
Depth | 29.5 in |
Length | 29.5 in |
Details
Item | Electric Dryer |
Color | white |
Includes | 1*product, 1*manual |
Description
This amazing BLACK+DECKER heat pump dryer 23.4 x 24.3 x 33.5 is a must-have for laundry day. With 16 drying cycles to choose from, ranging from Delicates to Quick Dry to Heavy Duty and so much more, you are sure to find the best fit for your clothing. Our outstanding dryer machine 121.25 lbs. is made of a zinc-coated stainless steel tub with a front loading transparent door. The heat pump technology reduces energy consumption by at least 28% compared to conventional dryers. This electric clothes dryer is Energy Star certified and absorbs moisture from wet clothes while recirculating compressor-cooled air. With a maximum clothing capacity of 22 lbs. our dryer has sensor dry technology, which assesses moisture and adjusts the heat accordingly. Note that drying times are usually longer with ventless dryers than vented. 220V/60Hz. Enjoy a 1-year limited warranty on labor and parts. ISTA-6A packaging ensures the product will be delivered safely to you.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Cleaner, 32 oz., Citrus, Yellow (94996440)
- DUSTLESS TECHNOLOGIES Soft Cuff for 2" Hose to 2" I.D. (B0353)
- MJM INTERNAITONAL Three Shelf X-Wide Linen Cart, Standard Mesh - Navy (345-3C-SM-NV)
- TECHSPRAY 7/16 in W Scrub Brush, Medium, 6 7/16 in L Handle, 1 3/16 in L Brush, Brown, Aluminum (2040-1)
- BLACK & DECKER Portable Washer 1.7 Cu. Ft. with 6 Cycles, Transparent Lid and LED Display (BPWM16W)
- BLACK & DECKER 1.5 Cu. Ft. Electric Dryer, White (BCED15)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 8.8 lbs., White (BCED26)
- BLACK & DECKER 2.0 cu.ft. Portable Washer, White (BPWM20W)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 13.2 lbs., White (BCED37)
- BLACK & DECKER 2.7 Cu. Ft. Front Load Washer, White (BFLW27MW)
- UDP WASHING MACHINE HOSE 6' (WA0677006)
- Black & Decker Washers and Dryers