Shop All Outdoor Vacuums
Black & Decker
40V MAX* Lithium Sweeper/Vacuum
Mfr # LSWV36
Zoro # G0418601
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Platform 40V MAX
- Tool Series 40V MAX Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # LSWV36
- Zoro # G0418601
- UPC # 885911264433
- Country of Origin China
- Category Outdoor Vacuums
Details
Item | Lithium Sweeper and Vacuum,36V |
Battery Platform | 40V MAX |
Tool Series | 40V MAX Series |
Description
Lithium Sweeper and Vacuum,36V, Battery Platform 40V MAX
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DERALE 19 ROW HYPER DUAL-COOL REMOTE COOLER (-10AN) (15845)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Black (TBL-35)
- A & I PRODUCTS Primer Bulb, Ethanol-Resistant 3.5" x3.5" x1" (A-B1W188566)
- CORONA TOOLS Manure Fork, 10 Tine, 48" Ash Wood Handle (FK 42010)
- WESTWARD Handheld Blower/Vacuum, Electric, 375 CFM (20X615)
- BILLY GOAT Outdoor Litter Vacuum (QV550V)
- BILLY GOAT Outdoor Litter Vacuum (KV601SP)
- BILLY GOAT Outdoor Litter Vacuum, Push (KV601)
- ECHO Blower/Mulching Vacuum, Gas, 391 CFM (ES-250AA)
- MAKITA Electric Blower, 145CFM (UB1103)
- WORX Blower, Sweeper, Cleaner, 20V, Accessory Kit (WG545.1)
- Black & Decker Leaf Blowers & Vacuums