Shop All Cordless Tool Accessories
This Product is Discontinued
Black & Decker
40V MAX* 1.5Ah Li Ion Battery Pack (Discontinued)
Mfr # LBX1540-2
Zoro # G5155381
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With BLACK & DECKER 36V and 40V MAX Cordless Outdoor Power Tools
- Cordless Tool Battery Type Li-Ion
- Includes (2) 1.5Ah Lithium Ion Batteries
- Battery Capacity 1.5Ah
- Category Type Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # LBX1540-2
- Zoro # G5155381
- UPC # 885911532563
- Country of Origin China
- Category Cordless Tool Accessories
Details
For Use With | BLACK & DECKER 36V and 40V MAX Cordless Outdoor Power Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | (2) 1.5Ah Lithium Ion Batteries |
Battery Capacity | 1.5Ah |
Category Type | Battery Pack |
Item | Battery |
Voltage | 40V |
Accessory Type | Lithium Battery,40V Max,1.5Ah,PK2 |
Description
Lithium Battery,40V Max,1.5Ah,PK2, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.