Shop All Freezers
Black & Decker
3.5 Cu. Ft. Chest Freezer
Mfr # BCFK35W
Zoro # G309257720
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1*product, 1*manual
- Weight 73
- Length 22.83 in
- Height 35.04 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BCFK35W
- Zoro # G309257720
- UPC # 819813014223
- Country of Origin China
- Category Freezers
Dimensions
Length | 22.83 in |
Height | 35.04 in |
Width | 25.59 in |
Depth | 22.83 in |
Details
Includes | 1*product, 1*manual |
Weight | 73 |
Color | White |
Item | Chest Freezer |
Description
Have a large family? Entertain a lot? This BCFK35W BLACK+DECKER provides an impressive, estimated 122 lbs. of food storage, according to standard industry calculations. Just think of how many pieces of quality meat you can store, or literally dozens of your favorite appetizers or desserts that will be ready whenever the mood strikes you! There is a wire basket included to help you better organize the freezer chest contents, but if you prefer, it is just as easy to remove. When it's time to defrost, an easy-to-access drain makes the task simple
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRATION HEALTH PRODUCTS Pro:Play Blue Raspberry Stick Packs, PK 50 (40124)
- WARING Switch /Wpo500 (033754)
- HARIBO Haribo Confectionery Mini Rainbow Frogs 5 oz., PK12 (47273)
- VULCAN HART Thermocouple 48'' (906955-48)
- BLACK & DECKER 5.1 Cu. Ft. Chest Freezer (BCFK51)
- BLACK & DECKER 7.0 Cu. Ft. Chest Freezer, Holds up to 245 Lbs. of Frozen Food with Organizer Basket (BCFK706)
- BLACK & DECKER 7.0 Cu. Ft. Chest Freezer (BCFK70)
- BLACK & DECKER Compact Upright Freezer, 1.2 cu. ft. (BUFK12W)
- BLACK & DECKER 3.5 Cu. Ft. Chest Freezer, Holds up to 122 Lbs. of Frozen Food with Organizer Basket (BCFK356)
- MAXX COLD Chest Freezer Display, Curved Top 6.71 CUFT (MXF40CHC-4)
- WHYNTER 45 Qt Portable Fridge/ Freezer (FM-45G)
- Black & Decker Freezers