Shop All Outdoor Fireplaces, Fire Pits & Accessories
Black & Decker
34 Smokeless Wood Fire Pit with Grill
Mfr # BD17211
Zoro # G207049410
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34
- Width 34
- Height 16
- Finish Black powder coated finish
- Includes Built-in log rack, poker, built in searing plate, and adjustable grill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BD17211
- Zoro # G207049410
- UPC # 34613172113
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 34 |
Width | 34 |
Height | 16 |
Details
Material | Steel, Stainless Steel |
Color | Black Silver |
Finish | Black powder coated finish |
Weight | 57.2 |
Includes | Built-in log rack, poker, built in searing plate, and adjustable grill |
Features | Smokeless wood burning fire pit |
Application | For outdoor use |
Description
Enjoy the dual function BlackDecker 34 Smokeless Wood Fire Pit with a 304 stainless steel cooking Griddle tabletop rim and adjustable height enameled steel BBQ Grill Patented technology creates the CleanAir Smokeless feature of this wood burning fire pit and the supercharged heat it produces will cook your veggie skewers on its 360degree BBQ Grill with adjustable height and your steak sausage or corn on the extended cooking griddle surface surrounding its tabletop edge The black powder coated finish on the base of this 100 steel fire pit complements your backyard decor Spend time in the garden even on cool evenings while enjoying smores and hot cocoa surrounding this Smokeless Fire Pit The patented CleanAir Smokeless technology creates a hotter fire with 70 less smoke It leaves less ash behind too The air enters from vents in the base and preheats inside the double walled sides before entering the fire bowl The air circulates at least twice through the fire bowl and double burns any particulates reducing sparks and creating the dramatic reduction of the smoke produced Invite the neighbors over to share grilled Brauts Burgers or Blueberry cobbler gilled on this fire pit Or gather the kids for some campfire songs surrounding the fire pit Whatever brings your loved ones together let this smokeless firepit and grill extend your time outdoors enjoying each others company and allow lingering just a little bit longer surrounded in its inviting warmthFeatures This Fire Pit set includes a builtin log rack poker built in searing plate and adjustable grill 100 Steel Fire Pit with a black powder coated finish Enameled Steel Grill is 196 diam SS 304 Searing plate is 63 wide around the fire bowl The fire pit is 646 pounds 34 diam 16 H overall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS 32 Oz. Concentrate Outdoor Termite & Carpenter Ant Killer (4617)
- CUB CADET Wheel Kit (75308087)
- SENIX Cordless Blower, 350 CFM, 80 MPH, 20V (BLAX2-M-0)
- PATIO MASTERRP FS Naples 60 Din Table (BLK00912H01)
- BLACK & DECKER High Efficiency Gas Patio Heater Stainless Steel (BD17205)
- BLACK & DECKER 195 Gas Fire Column (BD17208)
- BLACK & DECKER 2285 Round Portable Firebowl (BD17206)
- BLACK & DECKER 195 Smokeless Fire Pit (BD17201)
- BLACK & DECKER Wood Burning Pyramid Chiminea (BD17214)
- BLACK & DECKER 25 Smokeless Fire Pit (BD17202)
- DEKO LIVING 52 Gas Outdoor Firepit Table - Wicker (COB10002)
- Black & Decker Outdoor Fireplaces, Fire Pits & Accessories