Shop All Dehumidifiers
Black & Decker
3000 Sq. Ft. Dehumidifier for Large Spaces and Basements
Mfr # BD30MWSA
Zoro # G909257830
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.73 in
- Includes 1*product, 1*manual
- Height 21.06 in
- Color white
- Depth 12.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BD30MWSA
- Zoro # G909257830
- UPC # 810064691454
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 16.73 in |
Height | 21.06 in |
Depth | 12.2 in |
Length | 12.2 in |
Details
Item | Dehumidifier |
Includes | 1*product, 1*manual |
Color | white |
Description
Portable and powerful, this BLACK+DECKER 310 Watt Dehumidifier is capable of extracting up to 30 pints of water per 24 hours to keep your air dry and clean and to reduce moisture, mold, and mildew in your basement, garage, closet, RV, bathroom, or other rooms in the home. The collection bucket can hold up to 6.34 pints and features a bucket full indicator light and auto shutoff, plus a 24-hour timer. Or, use your own garden hose at home for continuous drainage. Caster wheels and recessed handles make it portable and easy to move from room to room!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Pleated Air Filter, 12" x 24" x 1", 4 Pack (KA12X24X1_4)
- KING ELECTRIC Px ComfortCraft, Grill, White Dove (PXG-WD)
- BOSCH Rg3 Portable Refrigerant Recovery Machine (RG3)
- QUICK ROOF ULTRA BOND BLACK 4in. X25ft (UBB425)
- BLACK & DECKER 30 Pint Portable Dehumidifier (BDT30WTB)
- BLACK & DECKER 1500 Sq. Ft. Dehumidifier for Medium to Large Spaces and Basements (BD22MWSA)
- BLACK & DECKER 50 Pint Portable Dehumidifier with Built-in Pump (BDT50PWTB)
- BLACK & DECKER 50 Pint Portable Dehumidifier (BDT50WTB)
- BLACK & DECKER 20 Pint Portable Dehumidifier (BDT20WTB)
- BLACK & DECKER 4500 Sq. Ft. Dehumidifier with Built-In Drain Pump for Continuous Drainage (BD50PMWSA)
- PURAERO Commercial LGR Dehumidifier, 72 dB, 115 V (PA-70-LGR)
- Black & Decker Dehumidifiers