Shop All Towing Chains & Cables
Black & Decker
30' x 4 in Tow Strap, 20000 lb, Loop Ends
Mfr # BD1003
Zoro # G408230723
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 30"
- Working Load Limit 6666 lb
- Breaking Strength 20000 lb
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BD1003
- Zoro # G408230723
- UPC # 802024138673
- Country of Origin India
- Category Towing Chains & Cables
Dimensions
Length | 30" |
Width | 4" |
Details
Item | LOOP-END RECOVERY STRAP |
Material | Polyester |
Working Load Limit | 6666 lb |
Breaking Strength | 20000 lb |
Description
BLACK+DECKER 20,000 lb. break strength recovery strap is made with abrasion, moisture and UV resistant polyester webbing to safely aid in the tow or recovery of a car, SUV or light weight trucks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING KIT DIESEL COMPRESSION TEST (CTA2800)
- SNOWPLOW AFTERMARKET MANUFACTURING CPLR HYDC 1/4 IN (1304025)
- BLASTER 4 oz Penetrating Lubricant Aerosol can (PB-TS)
- FEL-PRO Fp Bowl Gskt 28-1971,773 (773)
- BLACK & DECKER Tow Rope, Clip Ends, 4500 lb (BDX1009)
- BLACK & DECKER 20' x 2 in Tow Strap, 9000 lb, Clip Ends (BD1002)
- BLACK & DECKER 20' x 2 in Tow Strap, 9000 lb, Loop Ends (BD1001)
- VELVAC Pogo Stick, Stainless Steel, 40 In (581105)
- MO-CLAMP J Hook with Chain (6317)
- LIFT-ALL Recovery Strap, 8Inx20Ft, Yellow (RS1808NGX20)
- LIFT-ALL Tow Strap, L 20 ft., WLL 10700 lb. (TS2802TX20)
- Black & Decker Towing Chains & Cables