Shop All Insect Killers
Black & Decker
3-Way Mosquito and Fly with Stand for Outdoor and Indoor Use
Mfr # BDPC973
Zoro # G303528109
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Targeted Insects Flies, Mosquitos, Wasps, Moths, Gnats
- Coverage (Square-Ft.) 1,000 Sq. Ft.
- Depth (In.) 7.5
- Width (In.) 17.5
- Overall Length 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BDPC973
- Zoro # G303528109
- UPC # 860003376454
- Country of Origin China
- Category Insect Killers
Dimensions
Depth (In.) | 7.5 |
Width (In.) | 17.5 |
Overall Length | 7.5 |
Height (In.) | 7.5 |
Overall Height | 17.5 |
Overall Width | 7.5 |
Details
Targeted Insects | Flies, Mosquitos, Wasps, Moths, Gnats |
Coverage (Square-Ft.) | 1,000 Sq. Ft. |
Includes | bug zapper, cleaning brush |
Watts | 7 |
Application | Indoor and Outdoor Pest Control |
Material | Plastic, metal |
Weight | 3.2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Spark Plug Boot (691909)
- STENS Hi-Lift Blade 330-369 For John Deere M145476 (330-369)
- IK SPRAYERS Flexible Extension Tube (83877810)
- MTD Gearbox Asm-Worm (918-04933B)
- BLACK & DECKER Bug Zapper Electric Killer Catcher Flies Gnats Mosquitoes More Flying Pests 6,000SqFt Indoor/Outdoor (BDPC959)
- BLACK & DECKER Bug Zapper Indoor and Outdoor Mosquito Repellent and Fly Traps (BDXPC977)
- BLACK & DECKER Battery Powered Bug Zapper Electric Fly Mosquito Swatter Racket- Non Toxic, Safe for Kids & Pets (BDXPC974)
- ARMATRON Flowtron Diplomat Fly Control Device - 80W Indoor - (FC7600)
- PARACLIPSE Fly Patrol Ultraviolet Replacement Lamp - 4 Pin (72470)
- ARMATRON Flowtron Diplomat Indoor/Outdoor Fly Control Device - 120V - (FC8800)
- ORTHO Home Defense Liquid Wasp and Hornet Killer 16 oz (0112912)
- Black & Decker Insect Killers