Shop All Bungee Cords & Straps
Black & Decker
24 in Flat Bungee Cords, 2PK
Mfr # BDX1010
Zoro # G008230710
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # BDX1010
- Zoro # G008230710
- UPC # 802024138741
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Width | 0.5" |
Length | 24" |
Details
Item | FLAT BUNGEE STRAP |
Description
BLACK+DECKER premium flat bungee straps feature self-centering anchor points and a quick grip thumb pad,providing professional control and ease of use. The flat straps provide additional cargo support and flexibility to the task at hand.These bungees are useful for a wide array of home and outdoor recreational projects. Sold as a 2 pack, available in 3 top selling sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle - Bolt Type - 1/2" - G-2130 - 2 Ton (1019472)
- CASTERHQ 6"x2" Red Ductile Steel Wheel, Swivel Caster, 1,500 lbs capacity - (35CS620DS84R-04)
- PEERLESS Pulley Block, Wire Rope, 9/64 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-100-25-86-)
- CAMPBELL CHAIN & FITTINGS CHAIN PLUMBR 1/0BRS 200' (T0723817N)
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, Galvanized Steel (BBS12GR)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Galvanize Steel (BBS18GMG)
- KEEPER CORD BUNGEE3/8""X300'REEL (06175)
- KEEPER KEEPER Rubber Tarp Straps (6219)
- THE BETTER BUNGEE Bungee Cord, Military Green, 24 in. L (BBC24NMG)
- XPOSE SAFETY Ball Bungees Black 6 in , 100PK (BB-6B-100-X)
- MAX LTD MM 24 Bungee Cord (MM35)
- Black & Decker Bungee Cords & Straps