Shop All Hedge Trimmers
Black & Decker
22 in. SAWBLADE(TM) Electric Hedge Trimmer
Mfr # BEHTS400
Zoro # G5154873
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # BEHTS400
- Zoro # G5154873
- UPC # 885911542371
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 22" |
Details
Item | Sawblade Hedge Trimmer,22" |
Description
Sawblade Hedge Trimmer,22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Elite Cappuccino Patio Square Fire Pit Cover, 32"x32"x24" (MFPS3232)
- X1 TOOLS 5 ft x 7 ft Heavy Duty 12 Mil Tarp, Green, Polyethylene (X1T-CAN-T12-GRE-0705)
- ZORO SELECT 14 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR7)
- THETFORD Thetford 32518 Premium RV Awning Cleaner - Quart (32518)
- BLACK & DECKER 18 in. Electric Hedge Trimmer (BEHT200)
- BLACK & DECKER Black & Decker 7305642 16 x 0.625 in. 3A Steel Corded Hedge Trimmer ; Assorted (7305642)
- BLACK & DECKER 40V MAX* Lithium 24 inch Hedge Trimmer (LHT2436)
- BLACK & DECKER 20 in. SAWBLADE(TM) Electric Hedge Trimmer (BEHTS300)
- BLACK & DECKER 17 in. Electric Hedge Trimmer (BEHT150)
- BLACK & DECKER 22 in. Electric Hedge Trimmer (BEHT350)
- DEWALT Hedge Trimmer Kit, 22 in L 20 5.0Ah Lithium-ion 20V Electric (DCHT820B/DCB205)
- Black & Decker Trimmers