Shop All Hedge Trimmers
Black & Decker
22 in. Electric Hedge Trimmer
Mfr # BEHT350
Zoro # G5155068
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # BEHT350
- Zoro # G5155068
- UPC # 885911542364
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 22" |
Details
Item | Hedge Trimmer,22" |
Description
Hedge Trimmer,22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Handle-Upper Snow (749-04459-0637)
- MTD Walk-Behind Grass Catcher (OEM-190-110)
- DB ELECTRICAL Black Tool Box For Ford 2000, 3000, 4000, 5000, 7000 C5NN17005C ; (1111-1461)
- BRIGGS & STRATTON Governor Link Spring (691842)
- BLACK & DECKER 40V MAX* Lithium 24 inch Hedge Trimmer - Battery and Charger Not Included (LHT2436B)
- BLACK & DECKER Black & Decker 7305642 16 x 0.625 in. 3A Steel Corded Hedge Trimmer ; Assorted (7305642)
- BLACK & DECKER 16 in. Electric Hedge Trimmer (BEHT100)
- BLACK & DECKER 18 in. Electric Hedge Trimmer (BEHT200)
- BLACK & DECKER 40V MAX* Lithium 24 inch Hedge Trimmer (LHT2436)
- BLACK & DECKER 17 in. Hedge Trimmer (TR117)
- HUSQVARNA Hedge Trimmer, 1.21 hp, 17.25 fl oz (525HF3S)
- Black & Decker Trimmers