Shop All Leaf Blowers
Black & Decker
20V MAX* Lithium Sweeper
Mfr # LSW221
Zoro # G7105406
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Series 20V MAX Series
- Battery Platform 20V MAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # LSW221
- Zoro # G7105406
- UPC # 885911449939
- Country of Origin China
- Category Leaf Blowers
Details
Item | Max Lithium Sweeper,20V |
Tool Series | 20V MAX Series |
Battery Platform | 20V MAX |
Description
Max Lithium Sweeper,20V, Battery Platform 20V MAX
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 36 in L Black ABS Plastic Handle (6880EB)
- JACKS IMPORTS Tom Thumb Copper Roller Bit 5-1/2" (1240-5-1/2)
- CUISINART Grill Wok, Non-Stick, 11" x 11" (CNW-328)
- TAYLOR Patio Clock, 12 in., 6 lb. (166)
- BLACK & DECKER Black & Decker 2309912 Brushless Blower with 5Ah Pk 20V (2309912)
- BLACK & DECKER Leaf Blower, Battery Included, 60V (2309821)
- BLACK & DECKER 20V MAX* Lithium POWERBOOST Sweeper (LSW321)
- BLACK & DECKER 12 Amp High Performance Blower/Vacuum/Mulcher (BV6600)
- BLACK & DECKER BlowerVacuumMulcher, 12 A, 180230 mph Air, Black (BV3600)
- BLACK & DECKER YARDMASTER(TM) 20V MAX* Blower Attachment (BCASBL70B)
- ECHO Backpack Blower, 535 cfm, 215 mph, 27 lb (PB-760LNH)
- Black & Decker Leaf Blowers & Vacuums