Shop All Cordless Drills
Black & Decker
20V MAX* Lithium Ion Drill/Driver + Impact Combo Kit
Mfr # BD2KITCDDI
Zoro # G7105887
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool Battery Included
- Chuck Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BD2KITCDDI
- Zoro # G7105887
- UPC # 885911477758
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/4" |
Details
Voltage | 20 |
Cordless Tool Battery Type | Li-Ion |
Item | Drill/Driver/Impact Combo Kit,20V |
Battery Included / Bare Tool | Battery Included |
Description
Drill/Driver/Impact Combo Kit,20V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 6" Bi-Metal High Speed Steel Hole Saw (106152)
- MILWAUKEE TOOL 4PC 1-3/8" TCT Annular Cutter Kit (49-22-8430)
- MAKITA 7" Angle Grinder, 15.0A, Trigger, Lock-On (GA7060)
- GENERAL WIRE 26 Flexible Leader, (LE-3)
- BLACK & DECKER 20V MAX* Lithium Drill/Driver (BDCDD120C)
- BLACK & DECKER Black+Decker BDCD8C/LDX172C Drill/Driver, 7.2 V Battery, Lithium-Ion Battery, 3/8 in Chuck (BDCD8C/LDX172C)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD771C2)
- METABO Drill, Cordless, 1850 RPM, 18V DC (603828890 / US625367002)
- MILWAUKEE TOOL Drill/Driver Kit, Keyless, 12V DC, 2.5 lb (3403-22, 48-11-2425, 48-89-4670)
- DEWALT 3/8 in, 20V DC Cordless Drill, Bare Tool (DCD740B)
- MILWAUKEE TOOL M12 3/8” Drill/Driver (2407-20)
- Black & Decker Cordless Drills