Shop All Cordless Combination Kits
Black & Decker
20V MAX* Lithium Ion 4 Tool Combo Kit: Drill/Driver, Circular Saw, Reciprocating Saw and Work Light
Mfr # BD4KITCDCRL
Zoro # G7098141
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Cordless Tools Included Drill, Circular Saw, Reciprocating Saw, Worklight
- Number of Tools 4
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BD4KITCDCRL
- Zoro # G7098141
- UPC # 885911477765
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V |
Cordless Tools Included | Drill, Circular Saw, Reciprocating Saw, Worklight |
Number of Tools | 4 |
Cordless Tool Battery Type | Li-Ion |
Includes | Mfr. No. BD4KITCDCRL: (1) Drill/Driver (LDX120), (1) Circular Saw (BDCCS20), (1) Reciprocating Saw (BDCR20), (1) Work Light (BDCF20), (2) 20V MAX* Lithium Ion Batteries (LBXR20), (1) Battery Charger, (1) Double Ended Bit, (1) 5.5" Circular Saw Blade, (1) Reciprocating Saw Blade |
Series | 20V Max |
No. of Batteries Included | 2 |
Item | Drill/Circular/Recip Saw/Light Kit,20V |
Description
Drill/Circular/Recip Saw/Light Kit,20V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Cutoff & Grooving Support Blade (2E00039)
- URREA Aviation Tin Snips Set 3Pc (30301)
- STAHLWILLE TOOLS Bit screwdriver SizeT 27 TORX Size5, 0 mm hex C 6, 3 L.26 mm (08160027)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 5/8" X 2" Cutter (63135159022)
- BLACK & DECKER Black & Decker DCK423D2 20V Drill Light Reciprocating Circular Saws Kit (DCK423D2)
- BLACK & DECKER Navigator Combo Set (74-598)
- BLACK & DECKER 20V MAX* Lithium Ion Drill/Driver + 68 Piece Project Kit (LDX120PK)
- BLACK & DECKER 20V 3 Tool Combo Kit (240977)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 1 Batt (2646-21CT, 2657-20)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT447T)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK203P1/DCB203)
- Black & Decker Cordless Tools