Shop All Cordless Impact Tools
Black & Decker
20V MAX* Lithium Impact Driver - Battery and Charger Not Included
Mfr # BDCI20B
Zoro # G0418218
product price: $115.99
/ea
Sold in multiples of 2 for $231.98
Free Shipping & Returns
$231.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Max. Torque 1375 in.-lb.
- Drive Size 1/4" Hex
- Corded/Banded Cordless
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BDCI20B
- Zoro # G0418218
- UPC # 885911343138
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4" Hex |
Details
Voltage | 20V |
Max. Torque | 1375 in.-lb. |
Corded/Banded | Cordless |
Cordless Tool Battery Type | Li-Ion |
Includes | (1) Mfr. No. BDCI202 20V MAX Lithium Impact Driver; (1) PH #2 Screwdriving Bit |
Battery Included | Bare Tool |
Free Speed | 3000 |
Description
Impact Driver Bare,20V MAX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24 Clutch Bar Clamp (GSCC2.524)
- GEARWRENCH 19mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86719)
- WIHA Precision Hex Screwdriver 1/8 in Round (26335)
- HYDE Wire Brush w/Scraper, 12 1/2 In (46834)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P-K22)
- BOSCH Impact Driver, 12VDC, 1/4" Hex (PS41N)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Hex Impact Driver (ML2553-20)
- DEWALT 20V 1/4 in. Cordless 3-speed Impact Driver Kit with (2) 2.0Ah Batteries (DCF887D2)
- MILWAUKEE TOOL M18 Compact Brushless 1/4 Hex 3-Speed Impact Driver (Tool Only) (3651-20)
- MAKITA Max Cxt(R) Brushless 3/8" Impact Wrench (WT05Z)
- MILWAUKEE TOOL 12V 3/8" (2457-21, 48-11-2440)
- Black & Decker Cordless Tools