Shop All Line Trimmers & Brush Cutters
Black & Decker
20V MAX* Lithium 12 inch Trimmer/Edger
Mfr # LST300
Zoro # G0418629
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Motor Type Brushed
- Battery Platform 20V MAX
- Bare Tool/Battery Included Battery Included
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # LST300
- Zoro # G0418629
- UPC # 885911328746
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Tool Height | 36 3/8 in |
Tool Width | 4 7/8 in |
Tool Length | 8 1/2 in |
Details
Item | Battery-Powered Hedge Trimmer Kit |
Voltage | 20 V |
Motor Type | Brushed |
Battery Platform | 20V MAX |
Bare Tool/Battery Included | Battery Included |
Power Source | Cordless |
Battery Model Number | LBXR2020 |
Battery Capacity | 2.0 Ah |
Number of Chargers Included | 1 |
Tool Weight | 5.7 lb |
Number of Batteries to Operate | 1 |
Number of Batteries Included | 1 |
Tool Series | 20V MAX Series |
Description
Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Sound Level Not Applicable, Battery Platform 20V MAX, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 2.0 Ah, Motor Type Brushed, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 5.7 lb, Tool Series 20V MAX Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Carburetor For Massey Ferguson TO35 MF35 F40 MH50 MF50 MF135 MF150 533969M91 (1203-0001)
- WEBER 21 Charcoal Grill Rake (7649)
- PERFORMANCE TOOL 24 Pc 48" Rebar Ground Anchor Stake 5/8 (PTW9464)
- BRIGGS & STRATTON Muffler Deflector (796956)
- BLACK & DECKER 6.5 Amp 14 in. AFS(R) Electric String Trimmer/Edger (BESTA510)
- BLACK & DECKER 20V MAX* Lithium 10 In. String Trimmer/Edger + Hard Surface Sweeper Combo Kit (LCC221)
- BLACK & DECKER Black & Decker 7208820 0.095 in. x 144 ft. Replacement Line for Grass Trimmer (7208820)
- BLACK & DECKER Black & Decker Lawn 2309748 20V Hedge Trimmer Baretool (2309748)
- BLACK & DECKER 20V MAX* Lithium 12 in. 2-Speed String Trimmer/Edger (LST522)
- BLACK & DECKER 12 Elec String Trimmer (ST4500 2)
- ECHO Bed Redefiner, Cutting 2-1/2" D, 2 Stroke (BRD-2620)
- Black & Decker Trimmers