Shop All Cordless Combination Kits
Black & Decker
20V MAX* Corded Drill/Driver and MOUSE(R) Detail Sander Combo Kit
Mfr # BD2KITCDDS
Zoro # G5714812
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20V
- Cordless Tools Included Sander, Drill
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
- Includes (1) Drill/Driver (LDX120), (1) MOUSE Detail Sander (BDCMS20), (1) 20V MAX* Battery (LBXR20), (1) Battery Charger, (1) Double ended driver bit, (3) Sheets sand paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BD2KITCDDS
- Zoro # G5714812
- UPC # 885911493406
- Country of Origin China
- Category Cordless Combination Kits
Details
Voltage | 20V |
Cordless Tools Included | Sander, Drill |
Number of Tools | 2 |
Cordless Tool Battery Type | Li-Ion |
Includes | (1) Drill/Driver (LDX120), (1) MOUSE Detail Sander (BDCMS20), (1) 20V MAX* Battery (LBXR20), (1) Battery Charger, (1) Double ended driver bit, (3) Sheets sand paper |
Series | 20V Max |
No. of Batteries Included | 1 |
Battery Included | (1) Mfr. No. LBXR20 |
Item | Mouse and Drill,Cordless,20V |
Description
Mouse and Drill,Cordless,20V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 12 pt Metric Socket, 12 Points (48017)
- VERMONT GAGE Pin Gage, Plus, 0.398 In, Black (911139800)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD23016)
- OSG Spiral Point Tap, #12-24, Plug, UNC, 2 Flutes, Bright (1204200)
- BLACK & DECKER 20V 3 Tool Combo Kit (240977)
- BLACK & DECKER Navigator Combo Set (74-598)
- BLACK & DECKER 20V MAX* Lithium Ion Drill/Driver + 68 Piece Project Kit (LDX120PK)
- BLACK & DECKER Black & Decker DCK423D2 20V Drill Light Reciprocating Circular Saws Kit (DCK423D2)
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (XFD10Z, XSC02Z + BL1840B-2)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT446T)
- DEWALT Combo Kit, 20V MAX 10-Tool (DCK1020D2)
- Black & Decker Cordless Tools