Shop All Cordless Tool Accessories
This Product is Discontinued
Black & Decker
20V MAX* 3.0 Ah Lithium Ion Battery (Discontinued)
Mfr # LB2X3020-OPE
Zoro # G5155573
This Product is Discontinued
Key Features
- For Use With BLACK & DECKER 20V MAX Outdoor Power Tools
- Cordless Tool Battery Type Li-Ion
- Includes (1) LBX1540
- Battery Capacity 3.0Ah
- Category Type Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # LB2X3020-OPE
- Zoro # G5155573
- UPC # 885911538213
- Country of Origin China
- Category Cordless Tool Accessories
Details
For Use With | BLACK & DECKER 20V MAX Outdoor Power Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | (1) LBX1540 |
Battery Capacity | 3.0Ah |
Category Type | Battery Pack |
Item | Battery |
Voltage | 20V |
Accessory Type | Lithium Battery Pack,20V Max,3.0Ah |
Description
Lithium Battery Pack,20V Max,3.0Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.