Shop All Cordless Tool Accessories
Black & Decker
20V MAX* 2.0 Ah Lithium Battery Pack
Mfr # LBXR2020-OPE
Zoro # G0418437
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V DC
- Battery Capacity 2Ah
- Cordless Tool Battery Type Li-Ion
- Series 20V Max
- Category Type Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # LBXR2020-OPE
- Zoro # G0418437
- UPC # 012306539740
- Country of Origin China
- Category Cordless Tool Accessories
Details
Voltage | 20V DC |
Battery Capacity | 2Ah |
Cordless Tool Battery Type | Li-Ion |
Series | 20V Max |
Category Type | Battery Pack |
Item | Lithium Battery,20V,2.0A |
Features | Has 33% More Run Time than the LBXR20 |
Number of Ports | 1 |
Accessory Type | Lithium Battery,20V,2.0A |
Description
Lithium Battery,20V,2.0A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- PROTO 1 in Drive Impact Socket 1 7/16 in Size 6 pt Standard Depth, Black Oxide (J10023)
- PROTO Puller Set, 2 Way, 6 Ton (J4212SJB)
- GUARDAIR Plastic Wand, 19 In. L, Black (14VA02)
- BLACK & DECKER Dewalt Flexvolt 20/60V Max 6.0 Ah Battery Pack (DCB606)
- BLACK & DECKER 20V MAX* 1.5 Ah Lithium Ion Battery (LBXR20)
- BLACK & DECKER Black+Decker LBX2040 Battery, 2 Ah, 40 V Battery (LBX2040)
- BLACK & DECKER 20V MAX* Lithium Ion Battery + Charger (LBXR20CK)
- BLACK & DECKER 12V - 20V Li-Ion Battery Charger (DCB115)
- BLACK & DECKER BATTERY 20V/60V MAX YEL/BLA 12AH (DCB612)
- HUSQVARNA Battery - B750X PACE (B750X PACE)
- Black & Decker Cordless Tool Accessories